Shop All Flowmeters
Hedland
Flowmeter, 1-1/2FNPT, 2-25 GPM
Mfr # H615-625-R
Zoro # G0376047
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 1/2 in
- Flow Material Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H615-625-R
- Zoro # G0376047
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height (In.) | 3 |
Width | 3 in |
Length | 8 11/16 in |
Length (In.) | 8-11/16" |
Height | 3 in |
Connection Size (In.) | 1-1/2 FNPT |
Width (In.) | 3" |
Manufacturers Warranty Length | 1 yr |
Overall Length | 8.7 in |
Overall Width | 3.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN PLAX Aqua Mist Air Stone AddAStone 2 x 10 in (AS2)
- ZOELLER Basement Sentry 1200 gph Thermoplastic Vertical Float Switch Battery Submersible Backup Sump Pump (STBB100)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-610-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H629-018-R)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- Hedland Flowmeters