Shop All Flowmeters
Hedland
Flowmeter, 1-1/2 FNPT, 7-75 GPM
Mfr # H615-075-R
Zoro # G1902634
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 1/2 in
- Flow Material Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H615-075-R
- Zoro # G1902634
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Length | 8 11/16 in |
Length (In.) | 8-11/16" |
Manufacturers Warranty Length | 1 yr |
Width | 3 in |
Height | 3 in |
Connection Size (In.) | 1-1/2 FNPT |
Height (In.) | 3 |
Width (In.) | 3" |
Overall Length | 8.7 in |
Overall Height | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.3 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- DAYTON Seal Assembly, Viton (5DXZ0)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Screw, PK6 (PPUL2901G)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H761A-030)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H625-007)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- Hedland Flowmeters