Shop All Flowmeters
Hedland
Flowmeter, 1-1/2 FNPT, 10-100 GPM
Mfr # H615-010-R
Zoro # G0840691
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PPSU
- Type Variable Area
- For Pipe Size 1 1/2 in
- Flow Material Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H615-010-R
- Zoro # G0840691
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3" |
Height (In.) | 3 |
Length (In.) | 8-11/16" |
Length | 8 11/16 in |
Connection Size (In.) | 1-1/2 FNPT |
Width | 3 in |
Height | 3 in |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.3 in |
Overall Height | 3.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Mechanical Switch (004705)
- FLOWSERVE Seal, Pump Shaft (21-125-13)
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (816707-005K)
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H629-628-R)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 18 / 15-65 (H621-018)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- Hedland Flowmeters