Shop All Flowmeters
Hedland
Flowmeter, 0.5-5.0 / 2-19 GPM/LPM
Mfr # H600A-005
Zoro # G1009994
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H600A-005
- Zoro # G1009994
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 2-3/8 |
Length (In.) | 6-5/8" |
Length | 6 5/8 in |
Width (In.) | 2-1/16" |
Height | 2 3/8 in |
Width | 2 1/16 in |
Connection Size (In.) | SAE 10 |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 6.6 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE FOUNTAIN PUMP 400 GPH fountain pump w/ adjustable flow control. 15' power cord. (01729)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- HEDLAND Flowmeter, GPM/LPM 10 - 150 / 50-560 (H801A-150)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- Hedland Flowmeters