Shop All Flowmeters
Hedland
Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM
Mfr # H201A-005
Zoro # G1277087
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/4 in
- Flow Material Petroleum Fluids
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hedland
- MFR # H201A-005
- Zoro # G1277087
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Length (In.) | 4-13/16" |
Width (In.) | 1-11/16" |
Connection Size (In.) | 1/4 FNPT |
Width | 1 11/16 in |
Height (In.) | 1-7/8 |
Height | 1 7/8 in |
Length | 4 13/16 in |
Overall Length | 4.8 in |
Overall Width | 1.7 in |
Overall Height | 1.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- DAYTON Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC (55JJ61)
- YORK DRIVE, VS OIL PUMP, 2HP (024-36133-002)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H700A-030)
- Hedland Flowmeters