Shop All Flowmeters
Hedland
Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM
Mfr # H201A-020
Zoro # G3287392
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H201A-020
- Zoro # G3287392
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Length | 4 13/16 in |
Width | 1 11/16 in |
Length (In.) | 4-13/16" |
Height (In.) | 1-7/8 |
Height | 1 7/8 in |
Connection Size (In.) | 1/4 FNPT |
Width (In.) | 1-11/16" |
Overall Length | 4.8 in |
Overall Width | 1.7 in |
Overall Height | 1.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" (VS-202)
- SIGNET Complete Battery Powered System (3-8150-P0)
- LITTLE GIANT PUMP Condensate Pump, 1/100 gal, 1/50 hp (553507)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-758)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H761A-030)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-604-R)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR104-P)
- Hedland Flowmeters