Shop All Flowmeters
Hedland
Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM
Mfr # H201A-010
Zoro # G2444811
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Petroleum Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H201A-010
- Zoro # G2444811
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Length (In.) | 4-13/16" |
Length | 4 13/16 in |
Connection Size (In.) | 1/4 FNPT |
Width | 1 11/16 in |
Height | 1 7/8 in |
Width (In.) | 1-11/16" |
Height (In.) | 1-7/8 |
Overall Length | 4.8 in |
Overall Height | 1.9 in |
Overall Width | 1.7 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Air Separator, Enhanced (EASB-1-1/2 JR)
- DWYER INSTRUMENTS Flowmeter Range 1-12 Gph Water (RMB-82-SSV)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-610-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- HEDLAND Flowmeter, 3/4 MNPT, 3-18 GPM (H625-018-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- DWYER INSTRUMENTS Flowmeter, Range 4-25 Scfm Air (VFC-121)
- Hedland Flowmeters