Shop All Flowmeters
Hedland
Flowmete, 1-1/2 FNPT, 5-50 gpm
Mfr # H615-050-R
Zoro # G1981901
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 1/2 in
- Flow Material Water
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hedland
- MFR # H615-050-R
- Zoro # G1981901
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3" |
Width | 3 in |
Height | 3 in |
Length (In.) | 8-11/16" |
Length | 8 11/16 in |
Connection Size (In.) | 1-1/2 FNPT |
Height (In.) | 3 |
Overall Width | 3.3 in |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.5 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Major Air Valve Kit (637390-3)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 115/230V (2ZXA3)
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-053A-4Z)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-004)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H613A-002)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, 2 FNPT, 5-50 GPM (H617-050-R)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-018-R)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- DWYER INSTRUMENTS Flowmeter, 120 Lpm Air (VFB-67-BV)
- Hedland Flowmeters