Shop All Bevelers
Heck Industries
Weld Shaver, 4 HP, 110V
Mfr # WS625
Zoro # G7539901
product price: $1,931.99
/ea
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Workpiece Thickness 1/2 in
- Max. Bevel 3/16 in
- Bevel Angle Fixed
- Number of Inserts 8
- HP 4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # WS625
- Zoro # G7539901
- UPC # 653341423634
- Country of Origin United States
- Category Bevelers
Dimensions
Radius Inserts for Rounding | No |
Maximum Weld Removal Height | 3/16 in |
Weld Height Adjustment | 0.063 in |
Maximum Bevel Length | 3/16 in |
Maximum Weld Removal Width | 1/2 in |
Description
Weld Shaver, Power Source Corded, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Weld Removal Height 3/16 in, Maximum Weld Removal Width 1/2 in, Weld Height Adjustment 0.063 in, Maximum Speed 6,500 RPM, Number of Inserts 8, Kit Contents Bare Tool, Includes Lubrication, Wrenches, Tool Weight 24 lb, Bevel Angle Fixed, Horsepower 4 hp, Maximum Bevel Length 3/16 in, Maximum Feed Speed 6 fpm, Minimum Feed Speed 2 fpm, Minimum Workpiece Thickness 1/2 in, Radius Inserts for Rounding No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- TITAN Socket Adapter Set, 3pcs (12082)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (80271D2B123810)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7 In. L (12G361)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- HECK INDUSTRIES Mill Beveler, Pneumatic, 6000 rpm (3000)
- HECK INDUSTRIES Mill Beveler, 1 HP, 110V (8000)
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V (7000)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- FEIN Cordless Beveling Machine (AKFH18-5T Select)
- Heck Industries Bevelers