Shop All Metal Fabrication Machine Accessories
Heck Industries
Tube and Pipe Notcher, Steel
Mfr # WFN4
Zoro # G6074187
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,707.99
Free 30-Day Returns
Key Features
- Size (In.) 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 Schedule 40 Pipe
- Cutting Width (In.) 1/4,3/8,1/2,3/4,1,1-1/4,1-1/2,2 Schedule 40 Pipe, 3/8,1/2,3/4,1,1-3/8,1-5/8,2,2-3/8 Tube
- Material Steel
- Application Notcher
- Function Fastest Way to Produce 90 Degrees Notches for Handrail, Fences, Frames, Gates and Furniture, 38 Strokes/Minute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heck Industries
- MFR # WFN4
- Zoro # G6074187
- UPC # 653341415233
- Country of Origin China
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 Schedule 40 Pipe |
Cutting Width (In.) | 1/4,3/8,1/2,3/4,1,1-1/4,1-1/2,2 Schedule 40 Pipe, 3/8,1/2,3/4,1,1-3/8,1-5/8,2,2-3/8 Tube |
Maximum Notch Diameter | 2 in |
Minimum Compatible Pipe Size | 1/4 in |
Maximum Compatible Pipe Size | 2 in |
Details
Item | Pipe and Tube Notcher |
Material | Steel |
Application | Notcher |
Function | Fastest Way to Produce 90 Degrees Notches for Handrail, Fences, Frames, Gates and Furniture, 38 Strokes/Minute |
Current | 15 A |
Ram Type | Motor |
Phase | Single-Phase |
Body Material | Steel |
Voltage | 220V AC |
Motor Type | Electric |
Body Color | Gray |
Features | Brackets for Wall or Bench Mounting, Creates 90 Degrees Notches |
Maximum Pipe Wall Thickness | 0.134 in |
Nominal Voltage | 230V AC |
Description
Pipe and Tube Notcher, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/4 in, Maximum Notch Diameter 2 in, Maximum Pipe Wall Thickness 0.134 in, Mounting Type Bench Mount, Ram Type Motor, Voltage 220V AC, Phase Single-Phase, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22T)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN2)
- HECK INDUSTRIES Stand For Super Bead Roller (WFBRSB18-STAND)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- EDWARDS Protractor (AC1017)
- FEIN Guide Roller (64303003010)
- EDWARDS Shear (AC1075)
- Heck Industries Finishing Tools