Shop All Metal Fabrication Machine Accessories
Heck Industries
Tube and Pipe Notcher, Steel
Mfr # WFN3
Zoro # G6226866
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1 1/2 in, 2 in, 2 3/8 Tube, 2 Pipe
- Cutting Capacity (In.) 40 in
- Cutting Width (In.) 1 1/2 in, 2 in, 2 3/8 Tube, 2 Pipe
- Material Steel
- Application Notching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # WFN3
- Zoro # G6226866
- UPC # 653341415134
- Country of Origin China
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1 1/2 in, 2 in, 2 3/8 Tube, 2 Pipe |
Cutting Width (In.) | 1 1/2 in, 2 in, 2 3/8 Tube, 2 Pipe |
Maximum Notch Diameter | 2 3/8 in |
Minimum Compatible Pipe Size | 1 1/2 in |
Maximum Compatible Pipe Size | 2 in |
For Pipe Size Range | 1 1/2 in to 2 in |
Details
Item | Tube and Pipe Notcher |
Cutting Capacity (In.) | 40 in |
Material | Steel |
Application | Notching |
Function | Fastest Way to Produce 90 Degrees Notches for Handrail, Fences, Frames, Gates and Furniture |
Body Color | Gray |
Maximum Pipe Wall Thickness | 0.134 in |
Body Material | Steel |
Includes Stand | No |
Mounting | Bench Mount, Wall Mount |
Features | Brackets for Wall or Bench Mounting, Creates 90 Degrees Notches, Small and Portable |
Ram Type | Manual |
Description
Tube and Pipe Notcher, Maximum Notch Diameter 2 3/8 in, Maximum Pipe Wall Thickness 0.134 in, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 1/2 in, Includes Stand No, Mounting Bench Mount, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (301474)
- MILWAUKEE TOOL 13" Lightweight Tinner (48-22-4006)
- WESTWARD 6 1/8 in Slip Joint Plier, Tether Capable 3/8 in Jaw, Ergonomic (1UKJ4)
- HECK INDUSTRIES Stand For Super Bead Roller (WFBRSB18-STAND)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN2)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN4)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- EDWARDS Press Brake Tooling Set (PRB06)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- METALPRO Round Punch/Die Set (MP8006)
- Heck Industries Finishing Tools