Shop All Metal Notchers
Heck Industries
Trace-A-Punch, Steel, 3/16 ga.
Mfr # MODEL 4
Zoro # G2825159
product price: $4,338.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,338.99
Free 30-Day Returns
Key Features
- Blade Steel
- Gauge 3/16
- Ram Powered
- Stroke (In.) 1/4 in
- Application Duplicating and Template Making Nibbler, Low Production Fabricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # MODEL 4
- Zoro # G2825159
- UPC # 653341421531
- Country of Origin United States
- Category Metal Notchers
Dimensions
Notch Length | 1/4 in |
Notch Width | 1/4 in |
Details
Item | Sheet Metal Notcher |
Blade | Steel |
Gauge | 3/16 |
Ram | Powered |
Stroke (In.) | 1/4 in |
Application | Duplicating and Template Making Nibbler, Low Production Fabricating |
Tool Weight | 480 lb |
Voltage | 220V AC |
Phase | Three-Phase |
Power Source | Corded |
Motor Type | Electric |
Horsepower | 3 hp |
Sheet Metal Capacity Stainless Steel | 11 ga |
Notch Angle | 90 Degrees |
Current | 10 A |
Sheet Capacity Aluminum | 5 ga |
Features | Use an Office Copier to Produce a Master by Copying on to Mylar-Plastic and Cutting With Scissors |
Body Color | Blue |
Sheet Metal Capacity Mild Steel | 7 ga |
Description
Sheet Metal Notcher, Sheet Capacity Aluminum 5 ga, Sheet Metal Capacity Mild Steel 7 ga, Sheet Metal Capacity Stainless Steel 11 ga, Notch Angle 90 Degrees , Notch Width 1/4 in, Notch Length 1/4 in, Voltage 220V AC, Phase Three-Phase, Current 10 A, Horsepower 3 hp, Motor Type Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Mini Impact Wrench, 1/2" Drive (AT1475FZ)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-R (44388)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2189)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- HECK INDUSTRIES Vent Notcher, Steel, 5/32 ga. (WFN7)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- Heck Industries Metal Notchers