Shop All Bevelers
Heck Industries
Mill Beveler, Pneumatic, 6000 rpm
Mfr # 3000
Zoro # G7483271
product price: $2,532.99
/ea
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Workpiece Thickness 1/8 in
- Max. Bevel 3/16 in
- Bevel Angle 15 Degrees to 45 Degrees
- V-Block Length 8 in
- Number of Inserts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # 3000
- Zoro # G7483271
- UPC # 653341421630
- Country of Origin United States
- Category Bevelers
Dimensions
V-Block Length | 8 in |
Hose Size | 3/8 in |
Radius Inserts for Rounding | No |
Included Radius Inserts | No |
Maximum Bevel Width | 3/16 in |
Air Inlet Size | 1/4 in |
Description
Air Beveler for Metal Plate, Power Source Air-Powered, Air Consumption 4 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Compatible Workpiece Shape Plate, Bevel Angle 15 Degrees to 45 Degrees , Maximum Bevel Width 3/16 in, Number of Inserts Included 5, Kit Contents Bare Tool, Includes Lubrication, Rollers for Tube, Wrenches, Tool Weight 18 lb, Features Adjustable Handle Positions, Ergonomic Hand Held Design, Single Cutter Head with 5 Carbide Inserts, Trigger Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- EKLIND Screwdriver (91105)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- HECK INDUSTRIES Mill Beveler, 1 HP, 110V (8000)
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V (7000)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- SP AIR Palm Beveling Tool (SP-7252F)
- Heck Industries Bevelers