Shop All Bevelers
Heck Industries
Mill Beveler, 4 HP, 110V
Mfr # 4000
Zoro # G7537241
product price: $2,114.99
/ea
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Workpiece Thickness 1/8 in
- Max. Bevel 3/4 in
- Bevel Angle 15 Degrees to 45 Degrees
- V-Block Length 8 3/4 in
- Number of Inserts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # 4000
- Zoro # G7537241
- UPC # 653341421739
- Country of Origin United States
- Category Bevelers
Dimensions
V-Block Length | 8 3/4 in |
Radius Inserts for Rounding | No |
Maximum Bevel Width | 3/4 in |
Description
Corded Beveler for Plate, Beveler Type Portable, Power Source Corded, Voltage 100V, Phase Single-Phase, Current 15 A, Horsepower 4 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/4 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 10, Maximum Speed 500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Lubricant, Rollers for Tube, Wrenches, Tool Weight 22 lb, Maximum Feed Speed 10 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- GENERAL TOOLS Magnetic Pick-Up Tool, 39-3/4in L. (397)
- ALLPAX Hollow Punch Kit, Standard, 16 pcs. (AX1301)
- HECK INDUSTRIES Mill Beveler, Pneumatic, 6000 rpm (3000)
- HECK INDUSTRIES Mill Beveler, 1 HP, 110V (8000)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V (7000)
- METABO Portable Beveling Machine, 10mm Size (KFMPB 15-10 F)
- Heck Industries Bevelers