Shop All Bevelers
Heck Industries
Mill Beveler, 1 HP, 110V
Mfr # 8000
Zoro # G7561066
product price: $3,231.99
/ea
Free Shipping & Returns
$3,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Workpiece Thickness 1/8 in
- Max. Bevel 7/8 in
- Bevel Angle 15 Degrees to 45 Degrees
- V-Block Length 8 in
- Number of Inserts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # 8000
- Zoro # G7561066
- UPC # 653341422033
- Country of Origin United States
- Category Bevelers
Dimensions
V-Block Length | 8 in |
Radius Inserts for Rounding | Yes |
Maximum Bevel Width | 7/8 in |
Description
Corded Beveler for Plate, Beveler Type Portable, Power Source Corded, Voltage 110V, Phase Single-Phase, Current 15 A, Horsepower 1 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 7/8 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 10, Maximum Speed 3,450 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Lubricant, Rollers for Tube, Wrenches, Tool Weight 36 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece (1121)
- KNIPEX Premium SS Gripping Cross-Over Tweezers (92 91 02)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- MIDWEST SNIPS Aviation Snip, Straight/Tight Left Curves, 8 3/4 in, Steel (MWT-6900L)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V (7000)
- HECK INDUSTRIES Mill Beveler, Pneumatic, 6000 rpm (3000)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- Heck Industries Finishing Tools