Shop All Cutting, Tapping, and Grinding Fluids
Heck Industries
Cutting Oil, 8 oz, Bottle
Mfr # PS8
Zoro # G7499676
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Pleasant Odor
- Specific Gravity 1
- Base Oil Vegetable Oil
- Features High Viscosity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # PS8
- Zoro # G7499676
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Details
Container Type | Bottle |
Fragrance | Pleasant Odor |
Specific Gravity | 1 |
Base Oil | Vegetable Oil |
Features | High Viscosity |
Container Style | Spray Bottle |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Physical Form | Liquid |
For Use With | Carbon Steel, Stainless Steel, Aluminum, Copper, Brass, |
Flash Point | Greater than 300 Degrees F |
Application | General Metalworking |
Description
Cutting Oil, Container Size 8 oz, Bottle, Application General Metalworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- DEUBLIN Union 1-14 UNS RH (1205-000-001)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- HECK INDUSTRIES Cutting Oil, 4 oz, Bottle (PS4)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- CRC Soluble Oil Quart, Sl2512 (SL2512)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- FORNEY Tap Magic Cutting Fluid, 16 Ounce (20858)
- Heck Industries Cutting, Tapping, and Grinding Fluids