Shop All Cutting, Tapping, and Grinding Fluids
Heck Industries
Cutting Oil, 4 oz, Bottle
Mfr # PS4
Zoro # G7520536
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz.
- Application General Metalworking
- Flash Point Greater than 300 Degrees F
- Physical Form Liquid
- Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heck Industries
- MFR # PS4
- Zoro # G7520536
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 4 oz. |
Container Size | 4 oz |
Details
Application | General Metalworking |
Flash Point | Greater than 300 Degrees F |
Physical Form | Liquid |
Item | Cutting Oil |
Specific Gravity | 1 |
Features | High Viscosity |
Cutting Fluid Sub-Category | Cutting Oils |
For Use With | Carbon Steel, Stainless Steel, Aluminum, Copper, Brass, |
Base Oil | Vegetable Oil |
Container Type | Bottle |
Fragrance | Pleasant Odor |
Container Style | Spray Bottle |
Description
Cutting Oil, Container Size 4 oz, Bottle, Application General Metalworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (FG2001)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- TAP MAGIC Cutting Fluid, Aqueous, 1 gal. Bottle (50128Q)
- CRC Cutting Oil, 1 gal, Bottle (14051)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- Heck Industries Cutting, Tapping, and Grinding Fluids