Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Hook End, 1250 lb. Capacity
Mfr # Q8629
Zoro # G8644089
product price: $1,221.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- End Style Hook End
- Load Capacity 1,250 lb
- Service Height Range Up to 48 in
- Overall Length 14 ft
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q8629
- Zoro # G8644089
- UPC # 847821015420
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 48 in |
Overall Length | 14 ft |
Overall Width | 26 in |
Side Rail Height | 2 1/4 in |
Details
Item | Walk Ramp |
End Style | Hook End |
Load Capacity | 1,250 lb |
Foldable | No |
Net Weight | 100 lb |
Deck | Non-Skid |
Material | Aluminum |
Description
Walk Ramp, Hook End End Style, Load Capacity 1,250 lb, Service Height Range Up to 48 in, Overall Length 14 ft, Overall Width 26 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- ERIEZ Vibratory Feeder Control, Mfr. No. 66C (N12 UN/115-15A-FW-NSF)
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- VESTIL Aluminum Walk Ramp (AWR-38-10B)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H (ATH3632)
- Heavy Duty Ramps Ramps