Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Hook End, 1000 lb. Capacity
Mfr # Q8476
Zoro # G8644192
product price: $1,239.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,239.00
Free 30-Day Returns
Key Features
- End Style Hook End
- Load Capacity 1,000 lb
- Service Height Range Up to 52 in
- Overall Length 16 ft
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q8476
- Zoro # G8644192
- UPC # 847821015437
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 52 in |
Overall Length | 16 ft |
Overall Width | 26 in |
Side Rail Height | 2 1/4 in |
Details
Item | Walk Ramp |
End Style | Hook End |
Load Capacity | 1,000 lb |
Deck | Non-Skid |
Net Weight | 110 lb |
Material | Aluminum |
Foldable | No |
Description
Walk Ramp, Hook End End Style, Load Capacity 1,000 lb, Service Height Range Up to 52 in, Overall Length 16 ft, Overall Width 26 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Canadian Gre (CL1386CADGN52)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1250 lb. Capacity (Q8629)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- Heavy Duty Ramps Walk Ramps