Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Apron End, 2000 lb. Capacity
Mfr # Q7972
Zoro # G8644271
product price: $1,250.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,250.00
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,000 lb
- Service Height Range Up to 34 in
- Overall Length 10 ft
- Overall Width 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q7972
- Zoro # G8644271
- UPC # 847821012344
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 34 in |
Overall Length | 10 ft |
Overall Width | 40 1/2 in |
Side Rail Height | 3 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,000 lb |
Net Weight | 94 lb |
Includes | Safety Straps |
Material | Aluminum |
Foldable | No |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,000 lb, Service Height Range Up to 34 in, Overall Length 10 ft, Overall Width 40 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 2-1/2 in. D Swivel Cast Iron Caster 175 lb (9176)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1250 lb. Capacity (Q8629)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- Heavy Duty Ramps Ramps