Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Apron End, 2000 lb. Capacity
Mfr # Q7843
Zoro # G8644104
product price: $1,444.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,444.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,000 lb
- Service Height Range Up to 40 in
- Overall Length 12 ft
- Overall Width 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q7843
- Zoro # G8644104
- UPC # 847821011354
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 40 in |
Overall Length | 12 ft |
Overall Width | 40 1/2 in |
Side Rail Height | 3 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,000 lb |
Foldable | No |
Deck | Non-Skid |
Net Weight | 110 lb |
Includes | Safety Straps |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,000 lb, Service Height Range Up to 40 in, Overall Length 12 ft, Overall Width 40 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Sheet Lifter, 3 t Cap, 16 In to 60 In (60-3-60)
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- COTTERMAN Safelock, Extension Spring (A-301-0460)
- CASTERHQ All Terrain 4" SWIVEL Caster (Flat Free) (CB-ATSC4)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1250 lb. Capacity (Q8629)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 32 in. H (ATH3632)
- Heavy Duty Ramps Ramps