Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Apron End, 1500 lb. Capacity, Net Weight: 90 lb
Mfr # Q8800
Zoro # G8644439
product price: $1,082.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,500 lb
- Service Height Range Up to 40 in
- Overall Length 12 ft
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q8800
- Zoro # G8644439
- UPC # 847821015451
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 40 in |
Overall Length | 12 ft |
Overall Width | 26 in |
Side Rail Height | 2 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,500 lb |
Includes | Safety Straps |
Net Weight | 90 lb |
Foldable | No |
Deck | Non-Skid |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,500 lb, Service Height Range Up to 40 in, Overall Length 12 ft, Overall Width 26 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A6E12B4W5C1P3)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- WESCO Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-PE(BOXED (220000)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1250 lb. Capacity (Q8629)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- Heavy Duty Ramps Ramps