Shop All Loading Ramps
Heavy Duty Ramps
Truck Ramps, Portable, 14000 lb. Cap., PR
Mfr # Q4009-Rev1
Zoro # G8707700
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Load Capacity 7 ton
- Height 10 1/2 in
- Width 16 in
- Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heavy Duty Ramps
- MFR # Q4009-Rev1
- Zoro # G8707700
- UPC # 813709015462
- Country of Origin United States
- Category Loading Ramps
Dimensions
Height | 10 1/2 in |
Width | 16 in |
Length | 63 in |
Overall Height | 10 1/2 in |
Overall Width | 16 in |
Overall Length | 63 in |
Details
Item | Truck Ramp |
Type | Portable |
Load Capacity | 7 ton |
Material | Aluminum |
Individual Item Weight | 32 lb |
Individual Stand Load Capacity | 7 ton |
Ramp Material | Aluminum |
Ramp Type | Straight |
Product Type | Ramp |
Adjustability | Not Adjustable |
For Vehicle Type | Campers, SUVs, Trucks, Vans |
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 7 ton, Ramp Material Aluminum, Overall Length 63 in, Overall Width 16 in, Overall Height 10 1/2 in, For Vehicle Type Campers, SUVs, Trucks, Vans, Individual Item Weight 32 lb, Individual Stand Load Capacity 7 ton, Product Type Ramp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06666)
- SOUTHCO Non-Locking Flush/Knob Latch - Black Plastic (93-304)
- DIXON Heavy Duty, Tire Pressure Gauge (D101)
- BAJA DESIGNS Squadron Rock Guard, Black (668001)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- STALWART Stalwart 75-CAR1064 Curb Ramps- 4 Ton Capacity Ramp; Gray - Set of 2 (75-CAR1064)
- GEN-Y HITCH 1 pair Extreme Duty 6 foot Aluminum Loading Ramps 15 x 72 5K Capacity Per Ramp (GH-17072)
- WM SYSTEM Aluminum Loading Ramp, 31"W x 79"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN001/NS)
- PIG Steel Loading Ramp 38" L x 29.5" W (PAK538)
- ZORO SELECT Ramp, Truck or Van, L 96 In, PK2 (1DLU9)
- Heavy Duty Ramps Loading Ramps