Shop All Wheel Risers
Heavy Duty Ramps
Tandem Wheel Risers, 90" L, PR
Mfr # s-40-27-090-riser
Zoro # G010877743
product price: $2,254.99
/pr
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,254.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # s-40-27-090-riser
- Zoro # G010877743
- UPC # 847821024910
- Country of Origin United States
- Category Wheel Risers
Details
Item | Pair of 90" L Tandem Wheel Risers |
Description
Pair of 90" L Tandem Wheel Risers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KRS-8-4S)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 66" L, PR (s-40-27-066-riser)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- Heavy Duty Ramps Wheel Risers