Shop All Wheel Risers
Heavy Duty Ramps
Tandem Wheel Risers, 66" L, PR
Mfr # s-40-27-066-riser
Zoro # G910877782
product price: $1,954.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # s-40-27-066-riser
- Zoro # G910877782
- UPC # 847821024903
- Country of Origin United States
- Category Wheel Risers
Details
Item | Pair of 66" L Tandem Wheel Risers |
Description
Pair of 66" L Tandem Wheel Risers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7503242)
- EKKO Electric Pallet Jack, 4000 lb. Load, 27x4 (EP18D)
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 90" L, PR (s-40-27-090-riser)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- Heavy Duty Ramps Ramps