Shop All Wheel Risers
Heavy Duty Ramps
Single Wheel Risers, 66" L, PR
Mfr # S-40-18-066-riser
Zoro # G010877736
product price: $1,590.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,590.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # S-40-18-066-riser
- Zoro # G010877736
- UPC # 847821024880
- Country of Origin United States
- Category Wheel Risers
Details
Item | Pair of 66" L Single Wheel Risers |
Description
Pair of 66" L Single Wheel Risers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Piston Ring/seal Kit (MH2LEC124)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/16" (1010079)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 90" L, PR (s-40-27-090-riser)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 66" L, PR (s-40-27-066-riser)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- Heavy Duty Ramps Ramps