Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9996
Zoro # G4635529
product price: $1,450.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Overall Length 60 in
- Service Height Range 1 in to 10 in
- Overall Width 63 in
- Material Aluminum, Epoxy Grit Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9996
- Zoro # G4635529
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 1 in to 10 in |
Overall Width | 63 in |
Side Rail Height | 0 in |
Usable Width | 63 in |
Details
Item | Grit Coat Container Ramp |
Load Capacity | 12,000 lb |
Material | Aluminum, Epoxy Grit Coat |
Deck | Coated Grit |
Thickness | 2 in |
Description
Grit Coat Container Ramp, Aluminum, Epoxy Grit Coat, Load Capacity 12,000 lb, Overall Length 60 in, Overall Width 63 in, Usable Width 63 in, Service Height Range 1 in to 10 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Replacement Kit - 14 1/8" Round Rung (07055)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- FLEXLINK 5M Conveyor Chain (XSTP 5)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9994)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9995)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL Dock Board (PJ-LIFT)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- Heavy Duty Ramps Ramps