Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9995
Zoro # G4635319
product price: $1,341.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Overall Length 48 in
- Service Height Range 1 in to 8 in
- Overall Width 63 in
- Material Aluminum, Epoxy Grit Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9995
- Zoro # G4635319
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 1 in to 8 in |
Overall Width | 63 in |
Side Rail Height | 0 in |
Usable Width | 63 in |
Details
Item | Grit Coat Container Ramp |
Load Capacity | 12,000 lb |
Material | Aluminum, Epoxy Grit Coat |
Deck | Coated Grit |
Thickness | 2 in |
Description
Grit Coat Container Ramp, Aluminum, Epoxy Grit Coat, Load Capacity 12,000 lb, Overall Length 48 in, Overall Width 63 in, Usable Width 63 in, Service Height Range 1 in to 8 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- DUTTON-LAINSON Hand Winch, Spur Gear, Brake, 1200 lb. (DLB1205A)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- EAGLE Eagle Fixed Poly Dock Plate for Hand Trucks (CR-EM-1796)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- VESTIL Dock Seal, 18" Projection, 8x8 Door (D-150-18)
- Heavy Duty Ramps Dock Plates & Boards