Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9994
Zoro # G4635860
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Overall Length 48 in
- Service Height Range 1 in to 8 in
- Overall Width 45 in
- Material Aluminum, Epoxy Grit Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9994
- Zoro # G4635860
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 1 in to 8 in |
Overall Width | 45 in |
Side Rail Height | 0 in |
Usable Width | 45 in |
Details
Item | Grit Coat Container Ramp |
Load Capacity | 8,000 lb |
Material | Aluminum, Epoxy Grit Coat |
Deck | Coated Grit |
Thickness | 2 in |
Description
Grit Coat Container Ramp, Aluminum, Epoxy Grit Coat, Load Capacity 8,000 lb, Overall Length 48 in, Overall Width 45 in, Usable Width 45 in, Service Height Range 1 in to 8 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- KEEPER Autmtv Ramp Top Kt (05674)
- STREN-FLEX Round Sling, Endless, Blue, 12 ft. L (STRERS7-12)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9995)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- VESTIL Dock Board (EH-6060)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- Heavy Duty Ramps Dock Plates & Boards