Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9993
Zoro # G4633480
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Overall Length 48 in
- Overall Width 36 in
- Service Height Range 1 in to 8 in
- Material Aluminum, Epoxy Grit Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9993
- Zoro # G4633480
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Service Height Range | 1 in to 8 in |
Side Rail Height | 0 in |
Usable Width | 36 in |
Details
Item | Grit Coat Container Ramp |
Load Capacity | 8,000 lb |
Material | Aluminum, Epoxy Grit Coat |
Deck | Coated Grit |
Thickness | 2 in |
Description
Grit Coat Container Ramp, Aluminum, Epoxy Grit Coat, Load Capacity 8,000 lb, Overall Length 48 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 1 in to 8 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type X, 3 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX3)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94432 (94432)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- EAGLE Eagle Installation Kit for Fixed Poly Dock Plate (CR-EM-1796KIT)
- VESTIL Dock Board (EH-4860)
- Heavy Duty Ramps Dock Plates & Boards