Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9992
Zoro # G4632744
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Overall Length 36 in
- Overall Width 36 in
- Service Height Range 1 in to 6 in
- Material Aluminum, Epoxy Grit Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9992
- Zoro # G4632744
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Service Height Range | 1 in to 6 in |
Side Rail Height | 0 in |
Usable Width | 36 in |
Details
Item | Grit Coat Container Ramp |
Load Capacity | 8,000 lb |
Material | Aluminum, Epoxy Grit Coat |
Deck | Coated Grit |
Thickness | 2 in |
Description
Grit Coat Container Ramp, Aluminum, Epoxy Grit Coat, Load Capacity 8,000 lb, Overall Length 36 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 1 in to 6 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- KEEPER Mini Bungee Cords 6 Pcs (06054)
- CAMPBELL CHAIN & FITTINGS Coil Chain, Welded, Straight Link, 50 Trade, 100 Ft Length, 880 Lb Load, Low Carbon Steel, Zinc, 0335024 (0335024)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- VESTIL Dock Seal 14" Projection, 8x9 Door (D-350-14)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- Heavy Duty Ramps Dock Plates & Boards