Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9970
Zoro # G4636122
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Overall Length 48 in
- Overall Width 36 in
- Service Height Range 1 in to 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9970
- Zoro # G4636122
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Service Height Range | 1 in to 6 in |
Usable Width | 36 in |
Side Rail Height | 0 in |
Details
Item | Punch Plate Container Ramp |
Load Capacity | 8,000 lb |
Material | Aluminum |
Deck | Coated Grit |
Thickness | 2 in |
Description
Punch Plate Container Ramp, Aluminum, Load Capacity 8,000 lb, Overall Length 48 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 1 in to 6 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E10B8D3C1P6)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- VESTIL Dock Board (EH-3636)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- Heavy Duty Ramps Ramps