Shop All Dock Plates & Boards
Heavy Duty Ramps
Grit Coat Container Ramp, 2 in Thickness
Mfr # Q9969
Zoro # G4635669
product price: $531.32
/ea
Free Shipping & Returns
$531.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Overall Length 36 in
- Overall Width 36 in
- Service Height Range 1 in to 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q9969
- Zoro # G4635669
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Service Height Range | 1 in to 6 in |
Usable Width | 36 in |
Side Rail Height | 0 in |
Details
Item | Punch Plate Container Ramp |
Load Capacity | 8,000 lb |
Material | Aluminum |
Deck | Coated Grit |
Thickness | 2 in |
Description
Punch Plate Container Ramp, Aluminum, Load Capacity 8,000 lb, Overall Length 36 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 1 in to 6 in, Coated Grit Deck, Thickness 2 in, Side Rail Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- JR PRODUCTS RAMP BUMPER (10715)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726P)
- CM CM Camlok HGC Plate Clamp with Grip, 500 Lbs., 0"-3/8"Jaw (HGC)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9995)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9996)
- HEAVY DUTY RAMPS Grit Coat Container Ramp, 2 in Thickness (Q9994)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6060)
- Heavy Duty Ramps Ramps