Shop All Curb Ramps
Heavy Duty Ramps
Curb Ramp, 750 lb. Capacity, 36" W, 36" L
Mfr # Q8453
Zoro # G8644560
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 36 in
- Length 36 in
- Weight 19 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q8453
- Zoro # G8644560
- UPC # 847821013297
- Country of Origin China
- Category Curb Ramps
Dimensions
Width | 36 in |
Length | 36 in |
Fits Curb Size | Up to 8 in |
Length (Straight Wireway) | 36 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Weight | 19 lb |
Side Rail | Raised |
Color | Silver |
Surface | Punched |
Description
Curb Ramp, Load Capacity 750 lb, Width 36 in, Length 36 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Silver, Weight 19 lb, Fits Curb Size Up to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- BUFFALO TOOLS Compact 18" 1000 lb. Furniture Dolly, PK2 (FDOLLY182)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-10)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR45 (PCRBDR45)
- VESTIL CONTAINER RAMP 60 X 59.93 20,000 LB (CRS-6060-20)
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- Heavy Duty Ramps Curb Ramps