Shop All Curb Ramps
Heavy Duty Ramps
Curb Ramp, 750 lb. Capacity, 27" W, 27" L
Mfr # Q7895
Zoro # G8644463
product price: $153.33
/ea
Free Shipping & Returns
$153.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 27 in
- Length 27 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavy Duty Ramps
- MFR # Q7895
- Zoro # G8644463
- UPC # 847821011484
- Country of Origin China
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 27 in |
Fits Curb Size | Up to 8 in |
Length (Straight Wireway) | 27 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Color | Silver |
Weight | 11 lb |
Surface | Punched |
Side Rail | Raised |
Description
Curb Ramp, Load Capacity 750 lb, Width 27 in, Length 27 in, Material Aluminum, Punched Surface, Raised Side Rail, Color Silver, Weight 11 lb, Fits Curb Size Up to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Low Deck Truck, 1200 lb., 24x36, Steel, 2 Shelves, 1,200 lb (LKL2436-5PYBKAH)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk (20TM52)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 36" W, 36" L (Q8453)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- Heavy Duty Ramps Curb Ramps