Shop All Fabric & Sewing
Heavenly
Heavenly 805 Woven Chenille Fabric; Safari
Mfr # HEAVE805
Zoro # G404135893
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavenly
- MFR # HEAVE805
- Zoro # G404135893
- Country of Origin China
- Category Fabric & Sewing
Description
- Use Mild Detergent
- Clean fabrics with water-based cleaning Agents
- Foam or pure solvents
- Upholstery
- Color: Safari
- Abrasion: Exceeds 125,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Construction: Woven Chenille
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light
- Pilling: Passes ASTM D3511 Class 4.5
- Seam Slippage: Passes Seam Slippage ASTM D434. W 64 x F 70 LBF, Passes Seam Slippage ASTM-D4034. F121 x W108 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 36 lbs & Fill = 24 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 335 lbs & Fill = 168 lbs
- Railroaded: Not Railroaded
- Style: Texture Solids & Plain
- Width: 55"
- Weight: 8.73 oz Per Square Yard, 13.34 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Copper (5593C-CG-10)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- PILOT Gel Pen, Begn B2P, F, Black, PK12 (31600)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- DESIGNER FABRICS 54 in. Wide Light Green- Traditional Paisley Jacquard Woven Upholstery Fabric (B631)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold (CORDU5)
- COHESION 17 100 Percent Polyester Fabric, Bordeaux (COHES17)
- PHIFERTEX PLUS Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00 (PHIFEP3007156)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- Heavenly