Shop All Fabric & Sewing
Heavenly
Heavenly 38 Woven Chenille Fabric; Capitol Blue
Mfr # HEAVE38
Zoro # G204135628
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heavenly
- MFR # HEAVE38
- Zoro # G204135628
- Country of Origin China
- Category Fabric & Sewing
Description
- Use Mild Detergent
- Clean fabrics with water-based cleaning Agents
- Foam or pure solvents
- Upholstery
- Color: Capitol Blue
- Abrasion: Exceeds 125,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Construction: Woven Chenille
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light
- Pilling: Passes ASTM D3511 Class 4.5
- Seam Slippage: Passes Seam Slippage ASTM D434. W 64 x F 70 LBF, Passes Seam Slippage ASTM-D4034. F121 x W108 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 36 lbs & Fill = 24 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 335 lbs & Fill = 168 lbs
- Railroaded: Not Railroaded
- Style: Texture Solids & Plain
- Width: 55"
- Weight: 8.73 oz Per Square Yard, 13.34 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- SEIKO INSTRUMENTS SelfAdhesive Multipurpose Labels, Wht, PK2 (SLP-MRL)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- HEAVENLY Heavenly 601 Woven Chenille Fabric; Oyster (HEAVE601)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- TRAIT-TEX Trait-Tex Synthetic Economy Yarn Assortment - 4 Oz. - Pack 16 (221823)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- DOBA-BNT Wicker 6099 Outdoor Furniture Mesh with PVC Coated Polyester Fabric; Tungsten (SA1581618)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- Heavenly