Shop All Patio Heaters
Heatstar
Overhead Radiant Gas Ignition Heater F140625 - 30000 BTU.
Mfr # 778RESNAT30K
Zoro # G611968529
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778RESNAT30K
- Zoro # G611968529
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant natural gas spark ignition restaurant / patio heater F140625. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus it can be mounted horizontally or at a 45-degree angle with brackets included.This heater uses a spark ignition system that comes with a 120V / 24VAC / 40VA transformer. This heater does not require direct venting to operate. With its black stain gloss painted body and reflectors this heater is perfect for your outdoor seating or patio space. This unit requires a natural gas connection and a 120V electrical connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4D92A0)
- JOHNSON CONTROLS Diaphragm For V30001 (V-3000-600)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., Nylon (43710)
- YELLOW JACKET Turborecover Recovery Machine w/ TOS (95782)
- BACKYARD PRO COURTYARD BP Courtyard Series HPSQRSS Stainless Steel Portable Propane Outdoor Patio Heater with Glass Tube (554HPSQRSS)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- LIVING ACCENTS HEATER PAT PYRAMID LP (PH08-SB)
- AURA Electric Infrared Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (CF15120B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-20960D-1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- Heatstar Gas Heaters & Accessories