Shop All Portable Gas Heaters
Heatstar
NOMAD Duel Fuel Tent Heater 250,000 BTU
Mfr # HS250TC
Zoro # G2833172
product price: $2,757.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,757.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # HS250TC
- Zoro # G2833172
- UPC # 856795000523
- Country of Origin United States
- Category Portable Gas Heaters
Details
Item | NOMAD Duel Fuel Tent Heater 250,000 BTU |
Description
NOMAD Duel Fuel Tent Heater 250,000 BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Wheel, 11-1/2" x 9", 1/2" Bore (10G44)
- FANTECH. Fantech 10in Filter Cassette, With MERV5 filter (44685)
- CARRIER Freeze Stat, SPST, Open 30, Close 45 (HH18HB031)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- Heatstar Portable Gas Heaters