Shop All Portable Gas Heaters
Heatstar
NOMAD Duel Fuel Tent Heater 190,000 BTU
Mfr # HS190TC
Zoro # G2830512
product price: $2,451.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,451.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # HS190TC
- Zoro # G2830512
- UPC # 856795000462
- Country of Origin United States
- Category Portable Gas Heaters
Details
Item | NOMAD Duel Fuel Tent Heater 190,000 BTU |
Description
NOMAD Duel Fuel Tent Heater 190,000 BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN140-0)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- Heatstar Portable Gas Heaters