Shop All Portable Gas Heaters
Heatstar
Heat Star 373-MH15T Port Propane Tank Top 8-000- 12-000- 15-000 Btu
Mfr # 373-MH15T
Zoro # G404154696
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatstar
- MFR # 373-MH15T
- Zoro # G404154696
- Country of Origin United States
- Category Portable Gas Heaters
Description
Mr. Heater Portable Propane Tank Top. 8,000/12,000/14,000 BTU:
Heats radiantly, with no loss of heat to the air.
Reaches full output in seconds.
No electricity required.
Fully assembled, ready for use.
No noisy, annoying blowers.
Hi-medium-low regulator and soft nose P.O.L.
Electronic spark ignition.
Single safety shutoff.
Tank (Not Included).
Output Power: 10000 Btu/h, 12000 Btu/h, 15000 Btu/h, 10000 Btu/h [Min], 15000 Btu/h [Max].
Tank Size: 20 lb.
Fuel Type: Propane.
Run Time: 28.00 h [Min], 43.00 h [Max].
Type: 1 Burner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Control 6"/108L 100/600H 2SPDT 1/4"F (060-5253)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- Heatstar Portable Gas Heaters