Shop All Gas Wall Furnaces
Heatstar
Heat Star 373-HS170FAN Port Nat Gas Forced Airhtr 150-000 Btu
Mfr # 373-HS170FAN
Zoro # G604154687
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 373-HS170FAN
- Zoro # G604154687
- UPC # 856795701802
- Country of Origin China
- Category Gas Wall Furnaces
Description
Portable Natural Gas Forced Air Heater. 150,000 BTU:
Heater shuts off with the loss of flame or power supply.
Heavy duty, high output fan.
Rugged, durable steel construction.
Automatic solid state ignition.
Output Power: 150000 Btu/h [Max].
Working Area: 3500.00 sq. ft. [Max].
Consumption: 450.00 CFM [Max].
Fuel Type: Natural Gas.
Voltage: 115.00 V.
Frequency: 60.0 Hz.
Amps: 4.00 A.
Height: 16 3/4".
Width: 11 1/2".
Length: 26 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- WAYNE COMBUSTION SYSTEMS Mtr/Blowerassy (P265F-P250Af) (60172-002)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT25WLP)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- QMARK Wall Heater, Fan Forced (CWH1157DSF)
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- Heatstar Gas Heaters & Accessories