Shop All Automotive Heating & Air Conditioning Hoses
Heatstar
Heat Star 373-F273702 12 ft. Buddy Heater Hose
Mfr # 373-F273702
Zoro # G304022439
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 373-F273702
- Zoro # G304022439
- UPC # 856795737023
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Description
12 ft. Buddy Heater Hose:
Length: 3", 12 ft.
Type: Hose Assembly.
Height: 11".
Width: 9.870".
Huge selection to choose from.
Satisfaction ensured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 6-1/4 Inch Usable Length (66105)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- ILC Replacement For LIGHT BULB LAMP 24CSB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VA0-5)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8841-MPG (BT8841-MPG)
- DAYCO 85-05 CHEV/CHRY/DODGE/GMC/PLYM 2.0/2.4/2 (86804)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- DAYCO 85-05 Numerous Applications Heater Hose, 87603 (87603)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- MOTORCRAFT Hose-Heater Water, Kh570 (KH570)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 111227C (HA 111227C)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- Heatstar Automotive Heating & Air Conditioning