Shop All Patio Heaters
Heatstar
Architect Collection Restaurant / Patio Radiant Glass Front Heater HSRP37GL - 37000 BTU
Mfr # 778GLSSFRHEATR
Zoro # G511634838
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778GLSSFRHEATR
- Zoro # G511634838
- Country of Origin China
- Category Patio Heaters
Description
Keep your outdoor restaurant or patio seating warm against colder weather conditions with this HeatStar Architect Collection restaurant / patio radiant glass front heater HSRP37GL. This heater is designed and developed with modern and rational manufacturing systems to operate efficiently for a heater your establishment and guests or customers can rely on. It's conveniently lightweight compact and easy to install.With an efficient use of fuel this heater runs on liquid propane or natural gas offering highly efficient and quiet radiant heat and uses a spark ignition. It comes with a convenient on / off remote pivot brackets which offer directional control and coverage of heat and a heat deflector for low clearance 13'' to ceilings. With no air movement this heater maintains warm temperatures without the worry of forced air disturbing your guests or customers.With a ceramic glass construction this heater resists thermal shock to increase the radiant performance. Reliable this heater's burner is protected between casing and glass to ensure the greatest resistance to wind. For a higher end aesthetic and heat to keep guests comfortable and extend your patio season turn to this overhead heater. This unit requires a natural gas or liquid propane connection and a 120V electrical connection to operate.Overall Dimensions:Width: 43 1/8''Depth: 10 1/2''Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36_4)
- TRIPP LITE Hc350Rk (HC350RK)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUR8)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding with Remote (HEA-965)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- LIVING ACCENTS Patio Heater Tabletop Ss (SRPT03S)
- SUMMIT COMMERCIAL Smart-Heat 500 Series Propane Outdoor Heater (BH0110004-1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- Heatstar Patio Heaters