Shop All Patio Heaters
Heatstar
4000 Series Patio Heater - 30000 BTU.
Mfr # 778RESPRO30K
Zoro # G111593917
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778RESPRO30K
- Zoro # G111593917
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant liquid propane spark ignition restaurant / patio heater F140627. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus it can be mounted horizontally or at a 45-degree angle with brackets included.This heater uses a spark ignition system that comes with a 120V / 24VAC / 40VA transformer. This heater does not require direct venting to operate. With its black stain gloss painted body and reflectors this heater is perfect for your outdoor seating or patio space. This unit requires a liquid propane connection and a 120V electrical connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 14 (6B668)
- HONEYWELL HOME Definite Purpose Contactor, 24 VAC, 2 Pole (DP2020A5022)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- HONEYWELL Zd18X20Tz 24V Automatic (ZD18X20TZ)
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- BROMIC HEATING BH0110004 Platinum Smart-Heat 500 Series Propane Outdoor Patio Heater - 39800 BTU (239BH114)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- HANOVER Pyramid Patio Heater, 42,000 Btu, Black (HAN101BLK)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- Heatstar Patio Heaters