Shop All Patio Heaters
Heatstar
4000 Series LP Spark Ignition Heater - 40000 BTU
Mfr # 778SPRPRO40K
Zoro # G211968547
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778SPRPRO40K
- Zoro # G211968547
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant liquid propane spark ignition restaurant / patio heater F140731. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus the included kit enables the user to convert the BTU setting to 30000 or 40000 BTU.This heater uses a spark ignition system that comes with a 120V / 24VAC / 40VA transformer and it does not require direct venting to operate. With additional burner orifices included the installer can easily increase or decrease the heater's output. This unit requires a liquid propane connection and a 120V electrical connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Freeze Thermostat, Kit, Goodman Heat Pumps (FSK01A)
- RANCO Defrost Control (A12-701)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- DURAVENT 6" Chimney Wall Strap (6DP-WS)
- AURA Electric Infrared Heater, 3000, 208/240V AC, 1 Phase, 10,236 BtuH (CF30240B)
- AZ PATIO HEATERS Propane41000 BTU, With Table, Silver (HLDS01-CBT)
- BLACK & DECKER Wall Mounted Patio Heater for Outdoors (BHOW03R)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- FLASH FURNITURE Sol Patio Outdoor Heating-Slate Gray Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-01-GY-GG)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- Heatstar Heaters & Furnaces