Shop All Patio Heaters
Heatstar
4000 Series High-Intensity Patio Heater - 40000 BTU.
Mfr # 778RESPROPLP
Zoro # G611593981
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatstar
- MFR # 778RESPROPLP
- Zoro # G611593981
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant liquid propane Power Pile ignition restaurant / patio heater F140727. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus the included kit enables the user to convert the BTU setting to 30000 or 40000 BTU.This heater uses a Power Pile ignition system and does not require electricity or direct venting to operate. With additional burner orifices included the installer can easily increase or decrease the heater's output. This unit requires a liquid propane connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- PEET Mitten Dryport, PR1 (MDP-6)
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding With Gold Tube and Speaker (HEA-21848)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- Heatstar Heaters & Furnaces