Shop All Patio Heaters
Heatstar
4000 Series High-Int Radiant Gas Ignition Heater F140629 - 40000 BTU.
Mfr # 778RESNAT40K
Zoro # G711968504
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778RESNAT40K
- Zoro # G711968504
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant natural gas spark ignition restaurant / patio heater F140629. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus the included kit enables the user to convert the BTU setting to 30000 or 40000 BTU.This heater uses a spark ignition system that comes with a 120V / 24VAC / 40VA transformer and it does not require direct venting to operate. With additional burner orifices included the installer can easily increase or decrease the heater's output. This unit requires a natural gas connection and a 120V electrical connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- HOUSE 8 ft. Continuous Un-Filtered Ridge Vent, Black (HO1629390)
- INFORESIGHT CONSUMER PRODUCTS Solaira Infrared Heater 1.5KW 120V Gray (SALPHA15120G)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Bistro Table (HEA-115J88)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- BACKYARD PRO Courtyard Series RNDFHBLK Black Round Portable Propane Outdoor Patio Heater (554RNDFHBLK)
- BROMIC HEATING BH0420033 Black Tungsten Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH425)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- ENERCO - MR HEATER Enerco - Mr Heater Fuel Filter F273699 (4269015)
- Heatstar Heaters & Furnaces