Shop All Patio Heaters
Heatstar
4000 High-Intensity Overhead Radiant Gas Patio Heater - 40000 BTU.
Mfr # 778RESPRO40K
Zoro # G211634671
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatstar
- MFR # 778RESPRO40K
- Zoro # G211634671
- Country of Origin China
- Category Patio Heaters
Description
Extend your patio season by keeping your customers or guests warm with this Heatstar 4000 Series high-intensity overhead radiant natural gas Power Pile ignition restaurant / patio heater F140626. This infrared heater directs line of site radiant heat to floor-level objects. This helps heat the surrounding air to the desired temperature ideal to fight drafty or windy conditions. Plus the included kit enables the user to convert the BTU setting to 30000 or 40000 BTU.This heater uses a Power Pile ignition system and does not require electricity or direct venting to operate. With additional burner orifices included the installer can easily increase or decrease the heater's output. This unit requires a natural gas connection for operation.Overall Dimensions:Width: 35 1/4''Depth: 20 3/4''Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Fan Motor 2/3 HP - Model 258320 (292257)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- HONEYWELL Ms7505A2030 24V Floating Or (MS7505A203)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- AURA Electric Infrared Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (CF15120B)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- GRANDOLDGARDEN F276133 Propane Cylinder Adapter Appliance Fitting (GR32809)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- Heatstar Heaters & Furnaces