Heatstar

30,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower


product price: $724.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Blue Flame 30,000 BTU Liquid Propane Vent Free heater is the perfect supplemental heating solution even on the coldest days. This heater is conveniently equipped with a thermostat for superior control of the temperature in your space. Also, with a battery powered electronic ignition, starting it is a breeze - battery included. A clean burning blue flame tube burner uses the natural convection of the burn to circulate warm comfortable air. With a factory standard Oxygen Depletion Sensor ODS, rest assured this heater will provide you with years of comfortable and safe heat. RESTRICTED FOR SALE IN CALIFORNIA.Oxygen depletion sensor ODS shut off for safety and 99.9% efficientThermostat controlledUnit comes standard with 2 install options: a bracket for permanent wall mounting and a foot kit for securing to the floorOuter shell is a sleek, 2-piece design that is easy to maintainGreat for enclosed porches, workshops, rec rooms, dens, and hoop style greenhousesHeats up to 750 sq. ft.
The State of California Requires the Following Warning:WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.